Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V
Mfr # 7J485
Zoro # G4133166
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/16 in
- Wheel Width (In.) 14 7/8 in
- Type Double Inlet Forward Curve
- Voltage 208-220/440
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J485
- Zoro # G4133166
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 15 1/16 in |
Wheel Width (In.) | 14 7/8 in |
Discharge Height | 9 11/16 in |
Discharge Width | 18 5/8 in |
Housing Depth (In.) | 22 11/16 in |
Housing Height (In.) | 25 3/4 in |
Housing Width (In.) | 18 5/8 in |
Housing Width | 18 5/8 in |
Wheel Diameter | 15 in |
Outlet Height | 9 11/16 in |
Housing Height | 25 3/4 in |
Outlet Width | 18 5/8 in |
Wheel Width | 14 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 12 7/16 in |
Housing Depth | 22 11/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,820 cfm, Airflow @ 0.250 in SP 3,300 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- DAYTON Bearing Support with Bearing (VTSYT1818LBSG)
- NORDFAB End Cap, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W x 10 in H (8010003730)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FB12X24N_4)
- DAYTON B/D Blower, 25 In, Less Drive Pkg (5VZU1)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP38)
- DAYTON Blower, 15 In (7C494)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Blower, Duct, 9 In (7C651)
- DAYTON Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W (5NRD7)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- Dayton Belt Drive Blowers