Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 15-1/16 In, 115V
Mfr # 7J484
Zoro # G4060332
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/16 in
- Wheel Width (In.) 14 7/8 in
- Type Double Inlet Forward Curve
- Voltage 115
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J484
- Zoro # G4060332
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 15 1/16 in |
Wheel Width (In.) | 14 7/8 in |
Discharge Height | 9 11/16 in |
Discharge Width | 18 5/8 in |
Housing Height (In.) | 25 3/4 in |
Housing Depth (In.) | 22 11/16 in |
Housing Width (In.) | 18 5/8 in |
Outlet Width | 18 5/8 in |
Wheel Diameter | 15 in |
Outlet Height | 9 11/16 in |
Wheel Width | 14 7/8 in |
Housing Width | 18 5/8 in |
Housing Height | 25 3/4 in |
Housing Depth | 22 11/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 12 7/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,820 cfm, Airflow @ 0.250 in SP 3,300 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- COPELAND Potential Relay Kit (940-0001-55)
- CARRIER Lh33Wp003 Ignitor Module (LH33WP003)
- BERKO MARLEY ENGINEERING PRODUCTS Single Pole Thermostat40/85F (5813-0036-000)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN47)
- DAYTON Blower, Duct, 22 In, Less Drive Pkg (5ZCP2)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- DAYTON Blower with Drive Package (43XG95)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- Dayton Belt Drive Blowers