Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 15-1/16 In, 115/230V
Mfr # 7J476
Zoro # G4129404
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/16 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 10 15/16 in
- Voltage 115/230
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J476
- Zoro # G4129404
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 15 1/16 in |
Wheel Width (In.) | 10 15/16 in |
Discharge Height | 9 11/16 in |
Discharge Width | 14 11/16 in |
Housing Depth (In.) | 22 11/16 in |
Housing Width (In.) | 14 11/16 in |
Housing Height (In.) | 25 3/4 in |
Inlet Diameter | 12 7/16 in |
Wheel Width | 10 15/16 in |
Outlet Height | 9 11/16 in |
Outlet Width | 14 11/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 15 in Dia. x 10 7/8 in W |
Wheel Diameter | 15 in |
Housing Width | 14 11/16 in |
Housing Height | 25 3/4 in |
Outlet Size | 9 5/8 in x 14 5/8 in |
Housing Depth | 22 11/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,920 cfm, Airflow @ 0.250 in SP 3,420 cfm, Airflow @ 0.375 in SP 2,810 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory (CTFSQ-F-IV)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (3003821)
- ROBERTSHAW Elec Cook Control, Repl INF-120-1152 (5500-135M)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW63)
- DAYTON Blower, Duct, 17-13/16 In, Less Drive Pkg (5ZCP5)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- DAYTON Blower, Duct, 10 5/8 In, Less Drive Pkg (5ZCN8)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower, 9 1/2 In (7C426)
- DELHI Blower, Inline Duct (7H732)
- Dayton Belt Drive Blowers