Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 15-1/16 In, 115/230V
Mfr # 7HN85
Zoro # G0480033
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/16 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 14 7/8 in
- Voltage 115/230
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HN85
- Zoro # G0480033
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 15 1/16 in |
Wheel Width (In.) | 14 7/8 in |
Discharge Height | 9 11/16 in |
Discharge Width | 18 5/8 in |
Housing Height (In.) | 25 3/4 in |
Housing Width (In.) | 18 5/8 in |
Housing Depth (In.) | 22 11/16 in |
Outlet Size | 9 5/8 in x 18 5/8 in |
Wheel Dimensions | 15 in Dia. x 14 7/8 in W |
Wheel Width | 14 7/8 in |
Outlet Height | 9 11/16 in |
Housing Height | 25 3/4 in |
Housing Width | 18 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 12 7/16 in |
Housing Depth | 22 11/16 in |
Outlet Width | 18 5/8 in |
Wheel Diameter | 15 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 4,100 cfm, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x18"x1" (274-140-180)
- TEKMAR 071 Universal Sensor (071)
- CARRIER Transformer, 460V Primary, 24V sec. (HT01BD702)
- ETERNABOND Roof Repair Tape, 2 Inx 50 Ft, 60 Mil (DS-2-50-60R)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- DAYTON B/D Blower, 25 In, Less Drive Pkg (5VZU1)
- DAYTON Blower, Duct, 12 5/8 In, Less Drive Pkg (5ZCN9)
- DAYTON Blower, 25 In, Fwd Curve (7K429)
- DAYTON Blower with Drive Package (43XH16)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J466)
- DAYTON Blower with Drive Package (43XG95)
- Dayton Belt Drive Blowers