Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V
Mfr # 7HN81
Zoro # G1581876
product price: $702.12
/ea
Free Shipping & Returns
$702.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/16 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 14 7/8 in
- Voltage 115/208-230
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN81
- Zoro # G1581876
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 15 1/16 in |
Wheel Width (In.) | 14 7/8 in |
Discharge Height | 9 11/16 in |
Discharge Width | 18 5/8 in |
Housing Width (In.) | 18 5/8 in |
Housing Height (In.) | 25 3/4 in |
Housing Depth (In.) | 22 11/16 in |
Wheel Diameter | 15 in |
Outlet Size | 9 5/8 in x 18 5/8 in |
Outlet Height | 9 11/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 14 7/8 in |
Inlet Diameter | 12 7/16 in |
Housing Depth | 22 11/16 in |
Wheel Dimensions | 15 in Dia. x 14 7/8 in W |
Outlet Width | 18 5/8 in |
Housing Width | 18 5/8 in |
Housing Height | 25 3/4 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,340 cfm, Airflow @ 0.250 in SP 3,980 cfm, Airflow @ 0.375 in SP 3,000 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00166)
- THE OUTDOOR PLUS Thermocouple Replacement for SWEIS Pilot Igniter (TOP-PITC)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 4.5 Qt 120V 1000W (CP804)
- HONEYWELL T100R1012 Actuator For Use With (T100R1012)
- DAYTON Blower, 20 In, Fwd Curve (7K413)
- DAYTON Blower, 15 In (7C506)
- DAYTON Blower, 18 1/4 In (2C799)
- DAYTON Blower, 9 1/2 In (7HR63)
- DAYTON Blower, Steel, BALL, 21-7/8 in. H (48LU42)
- DAYTON Blower, 15 In (7C495)
- DAYTON Blower, Duct, 9 In (2C887)
- Dayton Belt Drive Blowers