Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V
Mfr # 7HN72
Zoro # G3177745
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/16 in
- Wheel Width (In.) 10 15/16 in
- Type Double Inlet Forward Curve
- Voltage 115/208-230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN72
- Zoro # G3177745
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 15 1/16 in |
Wheel Width (In.) | 10 15/16 in |
Discharge Height | 9 11/16 in |
Discharge Width | 14 11/16 in |
Housing Width (In.) | 14 11/16 in |
Housing Height (In.) | 25 3/4 in |
Housing Depth (In.) | 22 11/16 in |
Housing Width | 14 11/16 in |
Inlet Diameter | 12 7/16 in |
Housing Depth | 22 11/16 in |
Outlet Height | 9 11/16 in |
Housing Height | 25 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 10 15/16 in |
Wheel Diameter | 15 in |
Outlet Width | 14 11/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,080 cfm, Airflow @ 0.750 in SP 2,480 cfm, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Variable Speed Hardwired Room to Room Transfer Fan w/Rotatable Grille (TW208P)
- ROBERTSHAW 41-418 Hot Surface Ignitor (41-418)
- HONEYWELL L4006A2007 Aquastat(100-240F (L4006A2007)
- JB INDUSTRIES Cap Tube, .070 I.D. X .125 O.D. X 12 Ft (TC-70-12)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN46)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR6)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J494)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- Dayton Belt Drive Blowers