Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V
Mfr # 7HN68
Zoro # G2083864
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/16 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 10 15/16 in
- Voltage 115/208-230
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN68
- Zoro # G2083864
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 15 1/16 in |
Wheel Width (In.) | 10 15/16 in |
Discharge Height | 9 11/16 in |
Discharge Width | 14 11/16 in |
Housing Height (In.) | 25 3/4 in |
Housing Depth (In.) | 22 11/16 in |
Housing Width (In.) | 14 11/16 in |
Inlet Diameter | 12 7/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 25 3/4 in |
Housing Width | 14 11/16 in |
Outlet Width | 14 11/16 in |
Wheel Width | 10 15/16 in |
Wheel Dimensions | 15 in Dia. x 10 7/8 in W |
Housing Depth | 22 11/16 in |
Outlet Height | 9 11/16 in |
Wheel Diameter | 15 in |
Outlet Size | 9 5/8 in x 14 5/8 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,410 cfm, Airflow @ 0.250 in SP 2,790 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF05B10A)
- HONEYWELL 394800-36 36" Ignition Cable (394800-36)
- MASTER FLASH Pipe Boot, 0" to 3/4" Pipes, Bk (RD051BA)
- SIEMENS Ntc Thermst 10KOhm (540-995)
- DAYTON Blower, 18 1/4 In (2C799)
- DAYTON Blower, 15 In (7C506)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- DAYTON Blower, Duct, 11-1/8 In, Less Drive Pkg (5ZCP8)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J438)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005478)
- Dayton Belt Drive Blowers