Shop All High Pressure Radial Blade Blowers
Dayton
Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V
Mfr # 7AV35
Zoro # G3458402
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 3 hp
- Inlet Dia. (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AV35
- Zoro # G3458402
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Inlet Dia. (In.) | 8 in |
Dimension X (In.) | 20 in |
Dimension A (In.) | 17 5/8 in |
Discharge Width (In.) | 5 3/4 in |
Dimension H (In.) | 10 1/2 in |
Dimension R (In.) | 4 in |
Discharge Height (In.) | 7 1/8 in |
Dimension Q (In.) | 9/16 in |
Dimension M (In.) | 11 in |
Dimension T (In.) | 17 in |
Dimension V (In.) | 25 7/8 in |
Housing Length (In.) | 23 in |
Dimension N (In.) | 21 in |
Housing Width (In.) | 25 in |
Dimension L (In.) | 11 3/8 in |
Housing Height (In.) | 26 in |
Wheel Width (In.) | 4 3/8 in |
Dimension C (In.) | 7 1/8 in |
Dimension F (In.) | 16 in |
Dimension D (In.) | 5 3/4 in |
Dimension B (In.) | 15 in |
Dimension E (In.) | 13 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension G (In.) | 11 1/2 in |
Dimension P (In.) | 8 in |
Dimension J (In.) | 9 5/8 in |
Housing Width | 25 in |
Outlet Width | 5 3/4 in |
Housing Depth | 23 in |
Inlet Diameter | 8 in |
Shaft Diameter | 1 in |
Housing Height | 26 in |
Wheel Diameter | 13 1/2 in |
Overall Width | 17 5/8 in |
Overall Height | 25 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 7 1/8 in |
Outlet Size (H x W) | 7 1/8 in x 5 3/4 in |
Overall Depth | 23 in |
Wheel Width | 4 3/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Cork Tape, Self Adhesive, 30 Ftx2 In, Black (4217-12)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6", MERV 11 (33NR93)
- DAYTON Damper, Backdraft (4HX77)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V (7AV09)
- DAYTON Heat Slinger, Use With 3AXF4 (4DKL1)
- DAYTON Blower, 22 5/8 In (7C265)
- DAYTON Blower, 15 5/8 In (7C325)
- DAYTON Blower, 22 5/8 In (7C342)
- DAYTON Blower, 15 5/8 In (7C252)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 3 HP (1200-3HP)
- Dayton High Pressure Radial Blade Blowers