Shop All High Pressure Radial Blade Blowers
Dayton
Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V
Mfr # 7AV28
Zoro # G2010084
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 1.5 hp
- Full Load Amps 4.6-4.2/2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AV28
- Zoro # G2010084
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension V (In.) | 25 7/8 in |
Dimension C (In.) | 7 1/8 in |
Dimension P (In.) | 8 in |
Dimension H (In.) | 10 1/2 in |
Wheel Width (In.) | 4 3/8 in |
Dimension M (In.) | 11 in |
Dimension N (In.) | 21 in |
Discharge Height (In.) | 7 1/8 in |
Discharge Width (In.) | 5 3/4 in |
Dimension F (In.) | 16 in |
Dimension L (In.) | 11 3/8 in |
Dimension R (In.) | 4 in |
Dimension Q (In.) | 9/16 in |
Dimension A (In.) | 17 5/8 in |
Housing Height (In.) | 26 in |
Dimension D (In.) | 5 3/4 in |
Housing Width (In.) | 25 in |
Dimension X (In.) | 20 in |
Dimension T (In.) | 17 in |
Dimension G (In.) | 11 1/2 in |
Shaft Dia. (In.) | 1 in |
Inlet Dia. (In.) | 8 in |
Dimension J (In.) | 9 5/8 in |
Housing Length (In.) | 23 in |
Dimension B (In.) | 15 in |
Dimension E (In.) | 13 1/2 in |
Housing Depth | 23 in |
Overall Width | 17 5/8 in |
Overall Height | 25 7/8 in |
Wheel Width | 4 3/8 in |
Shaft Diameter | 1 in |
Overall Depth | 23 in |
Outlet Size (H x W) | 7 1/8 in x 5 3/4 in |
Inlet Diameter | 8 in |
Housing Height | 26 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 13 1/2 in |
Housing Width | 25 in |
Outlet Width | 5 3/4 in |
Outlet Height | 7 1/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,191 cfm, Airflow @ 2.000 in SP 1,092 cfm, Airflow @ 3.000 in SP 980 cfm, Airflow @ 4.000 in SP 895 cfm, Airflow @ 5.000 in SP 726 cfm, Airflow @ 6.000 in SP 660 cfm, Airflow @ 7.000 in SP 590 cfm, Airflow @ 8.000 in SP 579 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Photocell Assembly (M16656-24)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3850/6200 CFM (1VCE8)
- ALL-FILTERS 10x10x2 MERV 13 Pleated AC Furnace Air Filter, 6PK (10102.13 6PK)
- CARRIER Hh12Zb160 Limit Switch (HH12ZB160)
- DAYTON Blower, 13 1/2 In (4C131)
- DAYTON Slinger, Heat, 6 In (4C784)
- DAYTON Slinger, Heat, 8 In (4C791)
- DAYTON Blower, 15 5/8 In (7C248)
- DAYTON Blower, 22 5/8 In (7C270)
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V (7AV20)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 20 HP (1829-20HP)
- Dayton High Pressure Radial Blade Blowers