Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V
Mfr # 7J467
Zoro # G3898991
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 3/4 in
- Wheel Width (In.) 12 1/16 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J467
- Zoro # G3898991
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 12 3/4 in |
Wheel Width (In.) | 12 1/16 in |
Discharge Height | 8 3/8 in |
Discharge Width | 15 5/8 in |
Housing Depth (In.) | 19 3/8 in |
Housing Width (In.) | 15 5/8 in |
Housing Height (In.) | 21 11/16 in |
Inlet Diameter | 10 1/8 in |
Wheel Dimensions | 12 3/4 in Dia. x 12 in W |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 19 3/8 in |
Housing Width | 15 5/8 in |
Wheel Diameter | 12 3/4 in |
Outlet Height | 8 3/8 in |
Housing Height | 21 11/16 in |
Wheel Width | 12 in |
Outlet Width | 15 5/8 in |
Outlet Size | 8 3/8 in x 15 5/8 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,100 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condenser Coil Cleaner, 1 gal., Orange (4295-08)
- DURAVENT 6" BVENT 1/4" Univ Adapter Male (6BVAM)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC603-4)
- HONEYWELL Wt8840A1500 Water Heater Gas (WT8840A150)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN70)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN30)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR2)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN79)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN12)
- Dayton Belt Drive Blowers