Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V
Mfr # 7J455
Zoro # G4147455
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 3/4 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 9 1/16 in
- Voltage 208-230/460
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J455
- Zoro # G4147455
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 12 3/4 in |
Wheel Width (In.) | 9 1/16 in |
Discharge Height | 8 3/8 in |
Discharge Width | 12 1/4 in |
Housing Height (In.) | 21 11/16 in |
Housing Depth (In.) | 19 3/8 in |
Housing Width (In.) | 12 1/4 in |
Outlet Height | 8 3/8 in |
Housing Width | 12 1/4 in |
Outlet Width | 12 1/4 in |
Inlet Diameter | 10 1/8 in |
Wheel Dimensions | 12 3/4 in Dia. x 9 in W |
Outlet Size | 8 3/8 in x 12 1/4 in |
Housing Height | 21 11/16 in |
Wheel Width | 9 in |
Housing Depth | 19 3/8 in |
Wheel Diameter | 12 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,800 cfm, Airflow @ 0.750 in SP 2,150 cfm, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Valve Core, PK100 (A31999-100)
- SPACEPAK Kwik connects (SPC-38-10)
- TRANE Transformer 115V Primary/24V Second, 35VA (TRR1729)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101414)
- DAYTON Blower, Duct, 12-3/4 In, Less Drive Pkg (5ZCP3)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP84)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- DAYTON Blower, 24 1/2 In, 2 HP, 230/460 V, 3 Ph (7C901)
- DAYTON Blower, 18 1/4 In (2C799)
- DAYTON Blower, 25 In, Fwd Curve (7J533)
- CANARM In-Line Duct Blower, 12-7/8 in Wheel Dia. (212DD050EC)
- Dayton Belt Drive Blowers