Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V
Mfr # 7HN64
Zoro # G2863822
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 3/4 in
- Wheel Width (In.) 12 1/16 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN64
- Zoro # G2863822
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 12 3/4 in |
Wheel Width (In.) | 12 1/16 in |
Discharge Height | 8 3/8 in |
Discharge Width | 15 5/8 in |
Housing Height (In.) | 21 11/16 in |
Housing Depth (In.) | 19 3/8 in |
Housing Width (In.) | 15 5/8 in |
Housing Height | 21 11/16 in |
Outlet Size | 8 3/8 in x 15 5/8 in |
Outlet Height | 8 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 19 3/8 in |
Housing Width | 15 5/8 in |
Outlet Width | 15 5/8 in |
Inlet Diameter | 10 1/8 in |
Wheel Diameter | 12 3/4 in |
Wheel Width | 12 in |
Wheel Dimensions | 12 3/4 in Dia. x 12 in W |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 4,080 cfm, Airflow @ 1.000 in SP 2,950 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MS40-7043-501)
- ARMSTRONG 21W14 101029-01 Control-Ignition (21W14)
- ESSICK AIR Right Water Bttl Assembly, EA1407/HD1409 (828726)
- HYDROTHERM Insulated Base Door (BM-3324)
- DAYTON Blower, 12 1/4 In (7C488)
- DAYTON Blower, Duct, 11-1/8 In, Less Drive Pkg (5ZCP8)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- DAYTON Blower with Drive Package (43XH18)
- DAYTON Blower, Duct, 9 In (7C651)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN02)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J411)
- Dayton Belt Drive Blowers