Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V
Mfr # 7HN51
Zoro # G1317705
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 3/4 in
- Wheel Width (In.) 9 1/16 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN51
- Zoro # G1317705
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 12 3/4 in |
Wheel Width (In.) | 9 1/16 in |
Discharge Height | 8 3/8 in |
Discharge Width | 12 1/4 in |
Housing Width (In.) | 12 1/4 in |
Housing Height (In.) | 21 11/16 in |
Housing Depth (In.) | 19 3/8 in |
Wheel Diameter | 12 3/4 in |
Housing Width | 12 1/4 in |
Outlet Width | 12 1/4 in |
Housing Height | 21 11/16 in |
Outlet Height | 8 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 9 in |
Inlet Diameter | 10 1/8 in |
Housing Depth | 19 3/8 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,710 cfm, Airflow @ 0.750 in SP 3,250 cfm, Airflow @ 1.000 in SP 2,600 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Radon Mitigation Fan Kit w/ 4"-4" Couplers and Air Pressure Indicator (RDK04)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC20562)
- DAYTON Hose Clamp, 7 In (HV2127800G)
- ALL-FILTERS 16X24X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16242.12 4PK)
- DAYTON Blower, 15 In (7HR39)
- DAYTON Blower, 25 In, Fwd Curve (7J535)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J399)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- DAYTON Blower with Drive Package (43XG91)
- DAYTON Blower, 20 In, Fwd Curve (7K418)
- Dayton Belt Drive Blowers