Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V
Mfr # 7HN49
Zoro # G2827772
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 3/4 in
- Wheel Width (In.) 9 1/16 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN49
- Zoro # G2827772
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 12 3/4 in |
Wheel Width (In.) | 9 1/16 in |
Discharge Height | 8 3/8 in |
Discharge Width | 12 1/4 in |
Housing Width (In.) | 12 1/4 in |
Housing Height (In.) | 21 11/16 in |
Housing Depth (In.) | 19 3/8 in |
Wheel Diameter | 12 3/4 in |
Wheel Width | 9 in |
Outlet Height | 8 3/8 in |
Outlet Width | 12 1/4 in |
Wheel Dimensions | 12 3/4 in Dia. x 9 in W |
Inlet Diameter | 10 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 12 1/4 in |
Housing Depth | 19 3/8 in |
Outlet Size | 8 3/8 in x 12 1/4 in |
Housing Height | 21 11/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 3,340 cfm, Airflow @ 0.500 in SP 3,060 cfm, Airflow @ 0.750 in SP 2,450 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- CARLIN 41000S 110V Constant Duty (41000S)
- MR. HEATER Connectgas 3/8Mptx3/8Fpt (F276187)
- ARMSTRONG R45582-001 Blade-Fan (R45582-001)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN44)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J406)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL85)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B306, 48S17D2058, 1/2HP, 1800RPM, 115V, 1PH, 48Y FR, DP (B306)
- Dayton Belt Drive Blowers