Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 12-3/4 In, 115/230
Mfr # 7J456
Zoro # G3930035
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 3/4 in
- Wheel Width (In.) 9 1/16 in
- Type Double Inlet Forward Curve
- Voltage 115/230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J456
- Zoro # G3930035
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 12 3/4 in |
Wheel Width (In.) | 9 1/16 in |
Discharge Height | 8 3/8 in |
Discharge Width | 12 1/4 in |
Housing Height (In.) | 21 11/16 in |
Housing Depth (In.) | 19 3/8 in |
Housing Width (In.) | 12 1/4 in |
Wheel Diameter | 12 3/4 in |
Outlet Size | 8 3/8 in x 12 1/4 in |
Wheel Width | 9 in |
Inlet Diameter | 10 1/8 in |
Housing Depth | 19 3/8 in |
Wheel Dimensions | 12 3/4 in Dia. x 9 in W |
Housing Width | 12 1/4 in |
Housing Height | 21 11/16 in |
Outlet Height | 8 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 12 1/4 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 3,340 cfm, Airflow @ 0.500 in SP 3,060 cfm, Airflow @ 0.750 in SP 2,450 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower with Drive Package (43XG77)
- XPOWER Pro Dehumidifier, Purge Pump, Drain Hose, Blue/Black, 115 (XD-125)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 10" x 10" (750707)
- HONEYWELL 50027910-001 Differential (50027910-0)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J433)
- DAYTON Blower, 12-3/4In, BD, Less Mtr, Whl 9-1/16 W (5NRD2)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J468)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- DAYTON Blower, 20 In, Fwd Curve (7K418)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7J435)
- Dayton Belt Drive Blowers