Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V
Mfr # 7HN57
Zoro # G1759895
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 3/4 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 12 1/16 in
- Voltage 115/208-230
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN57
- Zoro # G1759895
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 12 3/4 in |
Wheel Width (In.) | 12 1/16 in |
Discharge Height | 8 3/8 in |
Discharge Width | 15 5/8 in |
Housing Width (In.) | 15 5/8 in |
Housing Depth (In.) | 19 3/8 in |
Housing Height (In.) | 21 11/16 in |
Housing Height | 21 11/16 in |
Outlet Height | 8 3/8 in |
Wheel Diameter | 12 3/4 in |
Wheel Width | 12 in |
Outlet Width | 15 5/8 in |
Inlet Diameter | 10 1/8 in |
Housing Depth | 19 3/8 in |
Housing Width | 15 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,000 cfm, Airflow @ 0.250 in SP 2,750 cfm, Airflow @ 0.375 in SP 2,100 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Inductor 5" Corded In-Line Booster Duct Fan (DB205C)
- WHITE-RODGERS Mercury Flame Sensor, No.20, 3 Pin, 48 In (30 98 156S1)
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20251.11 12PK)
- DAYTON Propeller, Dia 4 In, 28 Deg Pitch (2PYR1)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HP07)
- DAYTON Blower, 25 In, Fwd Curve (7J535)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP41)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN6)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- Dayton Belt Drive Blowers