Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V
Mfr # 7HN55
Zoro # G2115653
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 3/4 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 12 1/16 in
- Voltage 115/208-230
- Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN55
- Zoro # G2115653
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 12 3/4 in |
Wheel Width (In.) | 12 1/16 in |
Discharge Height | 8 3/8 in |
Discharge Width | 15 5/8 in |
Housing Depth (In.) | 19 3/8 in |
Housing Height (In.) | 21 11/16 in |
Housing Width (In.) | 15 5/8 in |
Housing Width | 15 5/8 in |
Inlet Diameter | 10 1/8 in |
Housing Depth | 19 3/8 in |
Outlet Size | 8 3/8 in x 15 5/8 in |
Outlet Height | 8 3/8 in |
Wheel Diameter | 12 3/4 in |
Housing Height | 21 11/16 in |
Wheel Width | 12 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 15 5/8 in |
Wheel Dimensions | 12 3/4 in Dia. x 12 in W |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,520 cfm, Airflow @ 0.250 in SP 2,100 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Gavin Small Heritage Brass (GV-7000HE)
- FIREYE Fuse (23-176)
- FIELD CONTROLS Swg-4Hd Power Venter(Heavy Duty) (SWG-4HD)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 2 Valves (22233L)
- DAYTON Blower with Drive Package (43XG95)
- DAYTON Blower with Drive Package (50KA06)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J491)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN48)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN65)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN46)
- CONTINENTAL DYNAMICS Continental Dynamics® 42" Portable Tilt Blower Fan, 13400 CFM, 1/2 HP, 1 Phase (SFDE-1050TB)
- Dayton Belt Drive Blowers