Shop All High Pressure Radial Blade Blowers
Dayton
Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V
Mfr # 7AV20
Zoro # G1970796
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 12 1/2 in
- Voltage 208-230/460
- Motor HP 2 hp
- CFM @ 6.000-In. SP 738 @3300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AV20
- Zoro # G1970796
- UPC # 00799471519479
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Dimension E (In.) | 13 1/2 in |
Dimension M (In.) | 9 5/8 in |
Dimension V (In.) | 25 1/4 in |
Dimension P (In.) | 7 in |
Inlet Dia. (In.) | 7 in |
Shaft Dia. (In.) | 1 in |
Dimension T (In.) | 17 in |
Dimension L (In.) | 9 in |
Dimension X (In.) | 20 in |
Housing Length (In.) | 18 in |
Housing Width (In.) | 24 in |
Dimension F (In.) | 14 3/4 in |
Dimension N (In.) | 20 1/2 in |
Dimension C (In.) | 5 in |
Dimension Q (In.) | 9/16 in |
Discharge Height (In.) | 5 in |
Dimension R (In.) | 3 1/8 in |
Dimension D (In.) | 4 in |
Wheel Width (In.) | 3 in |
Dimension B (In.) | 15 in |
Dimension A (In.) | 16 3/8 in |
Dimension J (In.) | 7 1/2 in |
Housing Height (In.) | 25 in |
Dimension H (In.) | 8 1/4 in |
Dimension G (In.) | 10 in |
Discharge Width (In.) | 4 in |
Wheel Diameter | 12 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 7 in |
Overall Width | 16 3/8 in |
Overall Depth | 18 in |
Housing Height | 25 in |
Shaft Diameter | 1 in |
Outlet Height | 5 in |
Overall Height | 25 1/4 in |
Outlet Width | 4 in |
Wheel Width | 3 in |
Outlet Size (H x W) | 5 in x 4 in |
Housing Width | 24 in |
Housing Depth | 18 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 978 cfm, Airflow @ 2.000 in SP 933 cfm, Airflow @ 3.000 in SP 887 cfm, Airflow @ 4.000 in SP 844 cfm, Airflow @ 5.000 in SP 792 cfm, Airflow @ 6.000 in SP 738 cfm, Airflow @ 7.000 in SP 677 cfm, Airflow @ 8.000 in SP 639 cfm, Airflow @ 9.000 in SP 595 cfm, Airflow @ 10.00 in SP 572 cfm, Airflow @ 11.00 in SP 467 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 7/8 In (Q575-343D R)
- BEACON MORRIS Outside Corner 90, Light Olive Drab (TP14-OC90)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.6 Flow (171A-10303)
- DAYTON Slinger, Heat, 8 In (4C792)
- DAYTON Blower, 15 5/8 In (7C250)
- DAYTON Blower, 15 5/8 In (7C321)
- DAYTON Blower, 22 5/8 In (7C269)
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V (7AV13)
- DAYTON Blower, 13 1/2 In (7D771)
- DAYTON Blower, Duct, 19 1/8 In (3C107)
- HOWDEN Blower, Radial Blade, 230/460V, 15 HP (AF-18-R16550-10-8)
- Dayton High Pressure Radial Blade Blowers