Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V
Mfr # 7J449
Zoro # G4043767
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 11 1/8 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 10 1/8 in
- Voltage 208-230/460
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J449
- Zoro # G4043767
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 11 1/8 in |
Wheel Width (In.) | 10 1/8 in |
Discharge Height | 7 in |
Discharge Width | 13 1/8 in |
Housing Depth (In.) | 16 9/16 in |
Housing Width (In.) | 13 1/8 in |
Housing Height (In.) | 18 13/16 in |
Wheel Dimensions | 11 1/8 in Dia. x 10 1/8 in W |
Outlet Width | 13 1/8 in |
Housing Width | 13 1/8 in |
Wheel Diameter | 11 1/8 in |
Housing Depth | 16 1/2 in |
Housing Height | 18 3/4 in |
Wheel Width | 10 1/8 in |
Inlet Diameter | 9 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 7 in |
Outlet Size | 7 in x 13 1/8 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 3,390 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Wire Suspended Probe, Stainless Steel (3W2)
- PAMLICO AIR 16 in. W X 20 in. H X 2 in. D Fiberglass 2 MERV Air Filter 1 pk (11104-021620)
- AMERICAN IMAGINATIONS 120-240V Rectangle White Dehumidistat Wall Mount (AI-37305)
- DAYTON Relay Transformer (R8285B)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP59)
- DAYTON Blower, 15 In (7HR39)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J411)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN52)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J418)
- Dayton Belt Drive Blowers