Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V
Mfr # 7HN39
Zoro # G1505646
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 11 1/8 in
- Wheel Width (In.) 10 1/8 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN39
- Zoro # G1505646
- UPC # 00190735348024
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 11 1/8 in |
Wheel Width (In.) | 10 1/8 in |
Discharge Height | 7 in |
Discharge Width | 13 1/8 in |
Housing Height (In.) | 18 13/16 in |
Housing Width (In.) | 13 1/8 in |
Housing Depth (In.) | 16 9/16 in |
Housing Width | 13 1/8 in |
Outlet Width | 13 1/8 in |
Outlet Height | 7 in |
Wheel Diameter | 11 1/8 in |
Wheel Width | 10 1/8 in |
Inlet Diameter | 9 1/8 in |
Housing Depth | 16 1/2 in |
Housing Height | 18 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 3,300 cfm, Airflow @ 1.000 in SP 2,740 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB5)
- MARADYNE Champion Fan, 12V, 3.19" W. (M142K)
- ZORO SELECT Boiler Drain Valve, 1/2 in., Celcon(R) (102-503)
- ACCUMULAIR Pleated Air Filter, 12" x 26" x 1", 4 Pack (FB12X26_4)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J417)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower, 12 1/4 In (7C489)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- DAYTON Blower, 15 In (7C494)
- DAYTON Blower, W/Drive Pkg, 115/230, TEFC, 1725, 56H (7HP51)
- Dayton Belt Drive Blowers