Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 11-1/8 In, 115V
Mfr # 7J441
Zoro # G4141925
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 11 1/8 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 10 1/8 in
- Voltage 115
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J441
- Zoro # G4141925
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 11 1/8 in |
Wheel Width (In.) | 10 1/8 in |
Discharge Height | 7 in |
Discharge Width | 13 1/8 in |
Housing Width (In.) | 13 1/8 in |
Housing Depth (In.) | 16 9/16 in |
Housing Height (In.) | 18 13/16 in |
Outlet Size | 7 in x 13 1/8 in |
Outlet Height | 7 in |
Housing Depth | 16 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 13 1/8 in |
Wheel Width | 10 1/8 in |
Wheel Dimensions | 11 1/8 in Dia. x 10 1/8 in W |
Housing Width | 13 1/8 in |
Wheel Diameter | 11 1/8 in |
Housing Height | 18 3/4 in |
Inlet Diameter | 9 1/8 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,050 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES RamPro Tube Cleaner 115 volt, 60 hz (RAM-PRO-60)
- SCHAEFER BRUSH Flue Brush, 2-1/2" dia., Tempered Wire (43324)
- DIVERSITECH Conduit Kit, Liquid Tight, 6 ft L, # 8THHN (6-34-6)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- DAYTON Blower with Drive Package (43XG87)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL79)
- DAYTON Blower with Drive Package (43XG89)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7J511)
- DAYTON Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W (5NRD7)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG91)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- Dayton Belt Drive Blowers