Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 11-1/8 In, 115/230V
Mfr # 7J433
Zoro # G4038343
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 11 1/8 in
- Wheel Width (In.) 7 5/8 in
- Type Double Inlet Forward Curve
- Voltage 115/230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J433
- Zoro # G4038343
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 11 1/8 in |
Wheel Width (In.) | 7 5/8 in |
Discharge Height | 7 in |
Discharge Width | 10 1/2 in |
Housing Width (In.) | 10 1/2 in |
Housing Height (In.) | 18 13/16 in |
Housing Depth (In.) | 16 9/16 in |
Outlet Size | 7 in x 10 1/2 in |
Wheel Dimensions | 11 1/8 in Dia. x 7 5/8 in W |
Wheel Width | 7 5/8 in |
Outlet Width | 10 1/2 in |
Housing Depth | 16 1/2 in |
Housing Width | 10 1/2 in |
Wheel Diameter | 11 1/8 in |
Housing Height | 18 3/4 in |
Inlet Diameter | 9 1/8 in |
Outlet Height | 7 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,670 cfm, Airflow @ 0.750 in SP 2,280 cfm, Airflow @ 1.000 in SP 1,750 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (6B921)
- ESSICK AIR Water Bottle Assembly for MA0800 (831199)
- HONEYWELL HOME Aquastat Controller, 100 F - 240 F (L4006E1117)
- MR. HEATER LOW PRSURE REGLT 3/8""MPT (F273759)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP84)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J482)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP67)
- DAYTON Blower, 22 In, Fwd Curve (7J526)
- DAYTON Blower, 20 In, Fwd Curve (7J517)
- DAYTON Blower, 20 In, Fwd Curve (7K418)
- Dayton Belt Drive Blowers