Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 11-1/8 In, 115/230V
Mfr # 7J426
Zoro # G3939065
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 11 1/8 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 7 5/8 in
- Voltage 115/230
- Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J426
- Zoro # G3939065
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 11 1/8 in |
Wheel Width (In.) | 7 5/8 in |
Discharge Height | 7 in |
Discharge Width | 10 1/2 in |
Housing Height (In.) | 18 13/16 in |
Housing Width (In.) | 10 1/2 in |
Housing Depth (In.) | 16 9/16 in |
Wheel Diameter | 11 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 16 1/2 in |
Outlet Width | 10 1/2 in |
Outlet Height | 7 in |
Housing Width | 10 1/2 in |
Wheel Width | 7 5/8 in |
Housing Height | 18 3/4 in |
Outlet Size | 7 in x 10 1/2 in |
Inlet Diameter | 9 1/8 in |
Wheel Dimensions | 11 1/8 in Dia. x 7 5/8 in W |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,600 cfm, Airflow @ 0.250 in SP 1,250 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A709)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31135)
- DAYTON Fan Guard, 4-11/16" (31CC80)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FO16X22X1A_4)
- DAYTON Blower, 18 1/4 In (2C799)
- DAYTON Blower, 12 1/4 In (7C488)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J445)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J413)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J466)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115V (7J464)
- Dayton Belt Drive Blowers