Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V
Mfr # 7HN30
Zoro # G1556712
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 11 1/8 in
- Wheel Width (In.) 10 1/8 in
- Type Double Inlet Forward Curve
- Voltage 115/208-230
- Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN30
- Zoro # G1556712
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 11 1/8 in |
Wheel Width (In.) | 10 1/8 in |
Discharge Height | 7 in |
Discharge Width | 13 1/8 in |
Housing Depth (In.) | 16 9/16 in |
Housing Width (In.) | 13 1/8 in |
Housing Height (In.) | 18 13/16 in |
Wheel Dimensions | 11 1/8 in Dia. x 10 1/8 in W |
Housing Width | 13 1/8 in |
Outlet Height | 7 in |
Wheel Width | 10 1/8 in |
Outlet Size | 7 in x 13 1/8 in |
Housing Depth | 16 1/2 in |
Outlet Width | 13 1/8 in |
Housing Height | 18 3/4 in |
Inlet Diameter | 9 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 11 1/8 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,010 cfm, Airflow @ 0.250 in SP 1,650 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Prefilter, Polyester, 24 in. H, PK20 (OAP2424)
- RHEEM As-61984-05 Five Tube Burner (AS-61984-0)
- GATES Emission Control Duct Hose, 28091 (28091)
- ROBERTSHAW Elec Cook Control, Tstat, 175-550 Range (5300-735)
- DAYTON Blower with Drive Package (43XG64)
- DAYTON Blower, 25 In, Fwd Curve (7J533)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR6)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- DAYTON Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W (5NRD6)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- Dayton Belt Drive Blowers