Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V
Mfr # 7HN28
Zoro # G2117884
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 11 1/8 in
- Wheel Width (In.) 10 1/8 in
- Type Double Inlet Forward Curve
- Voltage 115/208-230
- Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HN28
- Zoro # G2117884
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 11 1/8 in |
Wheel Width (In.) | 10 1/8 in |
Discharge Height | 7 in |
Discharge Width | 13 1/8 in |
Housing Depth (In.) | 16 9/16 in |
Housing Height (In.) | 18 13/16 in |
Housing Width (In.) | 13 1/8 in |
Outlet Width | 13 1/8 in |
Housing Width | 13 1/8 in |
Inlet Diameter | 9 1/8 in |
Housing Depth | 16 1/2 in |
Wheel Width | 10 1/8 in |
Wheel Diameter | 11 1/8 in |
Outlet Height | 7 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 18 3/4 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,720 cfm, Airflow @ 0.250 in SP 1,230 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 to 12 in Square 3 Cone Ceiling Diffuser, White (4JRL3)
- ENERCO/MR. HEATER Big Buddy 12' Hose (F271803)
- ILC FILTER 16X25X1 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 155 X 245 X 075 MADE IN THE USA (WY-0JH5-8)
- SUPCO Contactor, 25A, 120V, 3 Pole (DP251203)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN27)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower, Wheel Dia 9 In, 115/230 V (7AP92)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230V (7HN63)
- DAYTON Blower, Steel, BALL, 21-7/8 in. H (48LU42)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- Dayton Belt Drive Blowers