Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V
Mfr # 7HN26
Zoro # G2955172
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 11 1/8 in
- Wheel Width (In.) 7 5/8 in
- Type Double Inlet Forward Curve
- Voltage 115/208-230
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN26
- Zoro # G2955172
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 11 1/8 in |
Wheel Width (In.) | 7 5/8 in |
Discharge Height | 7 in |
Discharge Width | 10 1/2 in |
Housing Depth (In.) | 16 9/16 in |
Housing Width (In.) | 10 1/2 in |
Housing Height (In.) | 18 13/16 in |
Wheel Diameter | 11 1/8 in |
Housing Width | 10 1/2 in |
Wheel Width | 7 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 7 in |
Housing Depth | 16 1/2 in |
Outlet Width | 10 1/2 in |
Inlet Diameter | 9 1/8 in |
Housing Height | 18 3/4 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,440 cfm, Airflow @ 0.750 in SP 3,180 cfm, Airflow @ 1.000 in SP 2,850 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pressure Regulator Kit Natural to L.P. (1751-016)
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDF6)
- WHITE-RODGERS Classic 80 Series Thermostats, 1 H 1 C, Hardwired/Battery, 24VAC (01F86 344)
- MEARS Heat Modulating Thermostat, Two Stage each 22 amp. (M600M)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL85)
- DAYTON Blower, 9 1/2 In (7HR63)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Blower, 15 In (7C496)
- DAYTON Blower, 25 In, Fwd Curve (7J537)
- DAYTON Blower, 15 In (7C505)
- DAYTON Blower with Drive Package (43XG86)
- Dayton Belt Drive Blowers