Shop All High Pressure Radial Blade Blowers
Dayton
Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V
Mfr # 7AV09
Zoro # G3420286
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 10 5/8 in
- Voltage 115/208-230
- Motor HP 1.5 hp
- Dimension E (In.) 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AV09
- Zoro # G3420286
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Dimension E (In.) | 14 1/4 in |
Dimension D (In.) | 3 1/2 in |
Dimension H (In.) | 7 1/4 in |
Dimension V (In.) | 20 9/16 in |
Housing Width (In.) | 20 in |
Housing Height (In.) | 21 in |
Dimension L (In.) | 8 in |
Dimension J (In.) | 6 1/2 in |
Dimension Q (In.) | 7/16 in |
Dimension B (In.) | 13 in |
Dimension R (In.) | 2 7/8 in |
Dimension F (In.) | 10 3/4 in |
Inlet Dia. (In.) | 6 in |
Discharge Width (In.) | 3 1/2 in |
Dimension X (In.) | 17 in |
Dimension T (In.) | 14 in |
Dimension A (In.) | 12 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Discharge Height (In.) | 4 in |
Wheel Width (In.) | 3 in |
Dimension C (In.) | 4 in |
Housing Length (In.) | 16 in |
Dimension M (In.) | 7 5/8 in |
Dimension P (In.) | 6 in |
Dimension G (In.) | 8 5/8 in |
Dimension N (In.) | 17 3/4 in |
Outlet Width | 3 1/2 in |
Inlet Diameter | 6 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 4 in |
Wheel Diameter | 10 5/8 in |
Shaft Diameter | 3/4 in |
Housing Width | 20 in |
Overall Depth | 16 in |
Housing Depth | 16 in |
Housing Height | 21 in |
Overall Width | 12 7/8 in |
Wheel Width | 3 in |
Overall Height | 20 9/16 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 709 cfm, Airflow @ 2.000 in SP 719 cfm, Airflow @ 3.000 in SP 692 cfm, Airflow @ 4.000 in SP 651 cfm, Airflow @ 5.000 in SP 607 cfm, Airflow @ 6.000 in SP 554 cfm, Airflow @ 7.000 in SP 510 cfm, Airflow @ 8.000 in SP 475 cfm, Airflow @ 9.000 in SP 438 cfm, Airflow @ 10.00 in SP 410 cfm, Airflow @ 11.00 in SP 412 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 30X32X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 295 X 3175 X 175 MADE IN THE US (WY-0QXW-9)
- ALL-FILTERS 10X10X1 Poly Disposable Panel Air Filter MERV 6, 6PK (10101.6 6pk)
- FIREYE Program Module (MEP560)
- FOSTORIA Heating Element, 1600-Watts, 277V, Mm-24A (630-16279)
- DAYTON Slinger, Heat, 8 In (4C792)
- DAYTON Blower, 13 1/2 In (7D771)
- DAYTON Blower, 10 In (4C129)
- DAYTON Blower, 15 5/8 In (7C325)
- DAYTON Slinger, Heat, 6 In (4C784)
- DAYTON Blower, 22 5/8 In (7C267)
- DAYTON Blower, 19 1/8 In (7C333)
- Dayton High Pressure Radial Blade Blowers