Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V
Mfr # 7J425
Zoro # G4017194
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Wheel Width (In.) 9 3/16 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J425
- Zoro # G4017194
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 9 3/16 in |
Discharge Height | 6 5/16 in |
Discharge Width | 11 13/16 in |
Housing Height (In.) | 16 15/16 in |
Housing Width (In.) | 11 13/16 in |
Housing Depth (In.) | 14 15/16 in |
Inlet Diameter | 7 1/2 in |
Outlet Width | 11 13/16 in |
Outlet Height | 6 5/16 in |
Wheel Width | 9 3/16 in |
Wheel Dimensions | 10 1/4 in Dia. x 9 1/8 in W |
Wheel Diameter | 10 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 11 3/4 in |
Outlet Size | 6 1/4 in x 11 3/4 in |
Housing Height | 16 15/16 in |
Housing Depth | 14 15/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,320 cfm, Airflow @ 0.750 in SP 3,220 cfm, Airflow @ 1.000 in SP 3,100 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP8GA24)
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- 3M Filtrete 14 in. W X 25 in. H X 1 in. D 11 MERV Pleated Air Filter , 2PK (9804-2PK-HDW)
- HEIL QUAKER /ICP 1011404 Blower Motor 1/115 3/4 S (1011404)
- DAYTON Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w (5NRD4)
- DAYTON Blower with Drive Package (43XG95)
- DAYTON Blower, 15 In (7C496)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- DAYTON Blower, Wheel Dia 7 3/4 In, Less drive Pkg (3AXE8)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- Dayton Belt Drive Blowers