Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V
Mfr # 7J410
Zoro # G4048283
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Wheel Width (In.) 6 3/4 in
- Type Double Inlet Forward Curve
- Voltage 208-220/440
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J410
- Zoro # G4048283
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 6 3/4 in |
Discharge Height | 6 5/16 in |
Discharge Width | 9 3/16 in |
Housing Width (In.) | 9 3/16 in |
Housing Depth (In.) | 12 1/2 in |
Housing Height (In.) | 14 3/16 in |
Outlet Width | 9 3/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 9 3/16 in |
Wheel Width | 6 3/4 in |
Outlet Height | 6 5/16 in |
Inlet Diameter | 7 1/2 in |
Housing Height | 14 3/16 in |
Wheel Diameter | 10 1/4 in |
Housing Depth | 12 1/2 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,565 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP86)
- HONEYWELL Dca, Sr Stem Down, 3/4In. Stroke, 135 Lb (ML7425A3013)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B617)
- SELKIRK 3 in. D X 12 in. L Aluminum Round Gas Vent Pipe (183012)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- DAYTON Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W (5NRD6)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K307)
- DAYTON Blower, Wheel Dia 7 3/4 In, Less drive Pkg (3AXE8)
- DAYTON Blower, 12 5/8 In (7HR19)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J418)
- Dayton Belt Drive Blowers