Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 115V
Mfr # 7J409
Zoro # G3929353
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Wheel Width (In.) 6 3/4 in
- Type Double Inlet Forward Curve
- Voltage 115
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J409
- Zoro # G3929353
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 6 3/4 in |
Discharge Height | 6 5/16 in |
Discharge Width | 9 3/16 in |
Housing Depth (In.) | 12 1/2 in |
Housing Width (In.) | 9 3/16 in |
Housing Height (In.) | 14 3/16 in |
Inlet Diameter | 7 1/2 in |
Outlet Width | 9 3/16 in |
Wheel Width | 6 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 12 1/2 in |
Housing Width | 9 3/16 in |
Housing Height | 14 3/16 in |
Outlet Height | 6 5/16 in |
Wheel Diameter | 10 1/4 in |
Wheel Dimensions | 10 1/4 in Dia. x 6 3/4 in W |
Outlet Size | 6 1/4 in x 9 1/8 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,565 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Connectgas 1/4Mptx1/4Fpt (F276190)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4-1/2 in x 9/16 in, Obround, PK 25 (T180-3X4-1/2X9/16OB-PK25)
- HEAT WAGON Canvas Hot Air Duct, 25 ft.L (WD2025)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- DAYTON Blower, 12 1/4 In (7C488)
- DAYTON Blower, 9 1/2 In (7HR35)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL81)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K307)
- DAYTON Blower, 12 1/4 In (7C491)
- Dayton Belt Drive Blowers