Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 115V
Mfr # 7J399
Zoro # G3927612
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Wheel Width (In.) 6 3/4 in
- Type Double Inlet Forward Curve
- Voltage 115
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J399
- Zoro # G3927612
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 6 3/4 in |
Discharge Height | 6 5/16 in |
Discharge Width | 9 3/16 in |
Housing Height (In.) | 16 15/16 in |
Housing Depth (In.) | 14 15/16 in |
Housing Width (In.) | 9 3/16 in |
Wheel Dimensions | 10 1/4 in Dia. x 6 3/4 in W |
Housing Depth | 14 15/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 6 5/16 in |
Housing Width | 9 3/16 in |
Wheel Diameter | 10 1/4 in |
Wheel Width | 6 3/4 in |
Outlet Size | 6 1/4 in x 9 1/8 in |
Housing Height | 16 15/16 in |
Inlet Diameter | 7 1/2 in |
Outlet Width | 9 3/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 1,745 cfm, Airflow @ 0.500 in SP 1,590 cfm, Airflow @ 0.750 in SP 1,250 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K DuraVent 4 in. D X 4 in. D 90 deg Galvanized Steel/Stainless Steel Stove Pipe Elbow (4PVL-E90)
- SCHNEIDER ELECTRIC Actuator, 24V, Non Spring Return (M400A-VB)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP 30-P)
- CANARM Exhaust Fan, 24 In, 115/230V, 1/3hp, 1100rpm (AX24-1V)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN6)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- DAYTON Blower, 25 In, Fwd Curve (7J533)
- DAYTON Blower, 24 1/2 In, 3 HP, 230/460 V, 3 Ph (7C718)
- DAYTON Blower with Drive Package (43XH16)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG91)
- Dayton Belt Drive Blowers