Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 115/230V
Mfr # 7J424
Zoro # G4076091
product price: $700.98
/ea
Free Shipping & Returns
$700.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 9 3/16 in
- Voltage 115/230
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J424
- Zoro # G4076091
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 9 3/16 in |
Discharge Height | 6 5/16 in |
Discharge Width | 11 13/16 in |
Housing Width (In.) | 11 13/16 in |
Housing Depth (In.) | 14 15/16 in |
Housing Height (In.) | 16 15/16 in |
Outlet Height | 6 5/16 in |
Wheel Diameter | 10 1/4 in |
Housing Height | 16 15/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 14 15/16 in |
Outlet Size | 6 1/4 in x 11 3/4 in |
Wheel Dimensions | 10 1/4 in Dia. x 9 1/8 in W |
Housing Width | 11 3/4 in |
Outlet Width | 11 13/16 in |
Wheel Width | 9 3/16 in |
Inlet Diameter | 7 1/2 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,320 cfm, Airflow @ 0.750 in SP 3,220 cfm, Airflow @ 1.000 in SP 3,100 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 5/8 in, Elliptical, PK 2 (T180-3X4X5/8E-PK2)
- TPI Tip Over Switch, (PCH) (3121200)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391060025)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 1.0" W x 2' L (B00101020L)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- DAYTON Blower, 24 1/2 In, Less Motor and Drives (3C010)
- DAYTON Blower, 22 In, Fwd Curve (7K423)
- DAYTON Blower, 15 In (2C798)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8, Shaft Dia.: 3/4 in (5NRC8)
- DAYTON Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W (5NRD7)
- DAYTON B/D Blower, 25 In, Less Drive Pkg (5VZU1)
- Dayton Belt Drive Blowers