Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 115/230V
Mfr # 7J416
Zoro # G4175166
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Wheel Width (In.) 9 3/16 in
- Type Double Inlet Forward Curve
- Voltage 115/230
- Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J416
- Zoro # G4175166
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 9 3/16 in |
Discharge Height | 6 5/16 in |
Discharge Width | 11 13/16 in |
Housing Width (In.) | 11 13/16 in |
Housing Height (In.) | 16 15/16 in |
Housing Depth (In.) | 14 15/16 in |
Wheel Diameter | 10 1/4 in |
Outlet Width | 11 13/16 in |
Inlet Diameter | 7 1/2 in |
Housing Height | 16 15/16 in |
Wheel Width | 9 3/16 in |
Outlet Height | 6 5/16 in |
Housing Width | 11 3/4 in |
Housing Depth | 14 15/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,690 cfm, Airflow @ 0.250 in SP 1,550 cfm, Airflow @ 0.375 in SP 1,340 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/4 in x 4-1/2 in x 9/16 in, Obround, PK 10 (T180-3-1/4X4-1/2X9/16OB-PK10)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 14 in W, 14" L, 6 in H (8010003690)
- HONEYWELL HOME Horizontal Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DH1003)
- REZNOR 68002 Mtr 1/40 115/1 (68002)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J398)
- DAYTON Blower, Wheel Dia 7 3/4 In, Less drive Pkg (3AXE8)
- DAYTON Blower, 25 In, Fwd Curve (7K429)
- DAYTON Blower with Drive Package (43XH18)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR6)
- DAYTON Blower, 15 In (7C495)
- Dayton Belt Drive Blowers