Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 115/230V
Mfr # 7J401
Zoro # G4164544
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Wheel Width (In.) 6 3/4 in
- Type Double Inlet Forward Curve
- Voltage 115/230
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7J401
- Zoro # G4164544
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 6 3/4 in |
Discharge Height | 6 5/16 in |
Discharge Width | 9 3/16 in |
Housing Depth (In.) | 14 15/16 in |
Housing Width (In.) | 9 3/16 in |
Housing Height (In.) | 16 15/16 in |
Housing Width | 9 3/16 in |
Wheel Width | 6 3/4 in |
Housing Height | 16 15/16 in |
Inlet Diameter | 7 1/2 in |
Outlet Size | 6 1/4 in x 9 1/8 in |
Housing Depth | 14 15/16 in |
Outlet Height | 6 5/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 9 3/16 in |
Wheel Diameter | 10 1/4 in |
Wheel Dimensions | 10 1/4 in Dia. x 6 3/4 in W |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,920 cfm, Airflow @ 0.750 in SP 1,625 cfm, Airflow @ 1.000 in SP 1,330 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tg510A1001 Small Clear Plastic (TG510A1001)
- 3M CUNO Filter-Coffee Machine For - Part# Cu5560215 (CU5560215)
- DAYTON Replacement Motor, Use With 5AE69, 6WZN4 (34G194)
- ALL-FILTERS 16X20X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (16204.C 3PK)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115V (7J474)
- DAYTON Blower with Drive Package (43XG63)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DAYTON Blower, 15 In (7C494)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN20)
- DAYTON Blower, 15 In (7C506)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005421)
- Dayton Belt Drive Blowers