Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 115/230V
Mfr # 7J396
Zoro # G4175455
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 6 3/4 in
- Voltage 115/230
- Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J396
- Zoro # G4175455
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 6 3/4 in |
Discharge Height | 6 5/16 in |
Discharge Width | 9 3/16 in |
Housing Height (In.) | 16 15/16 in |
Housing Width (In.) | 9 3/16 in |
Housing Depth (In.) | 14 15/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 6 3/4 in |
Housing Width | 9 3/16 in |
Housing Height | 16 15/16 in |
Wheel Diameter | 10 1/4 in |
Outlet Width | 9 3/16 in |
Outlet Height | 6 5/16 in |
Inlet Diameter | 7 1/2 in |
Housing Depth | 14 15/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,295 cfm, Airflow @ 0.250 in SP 1,090 cfm, Airflow @ 0.375 in SP 870 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130F00001P Spst -1.20" Switch, (0130F00001)
- RHEEM 43-25134-03 Capacitor - (43-25134-0)
- SUNCOURT Inductor 4" Corded In-Line Booster Duct Fan (DB204C)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 160 (6UEC2)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP19)
- DAYTON Blower, 18 1/4 In (2C799)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP84)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J417)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J456)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- Dayton Belt Drive Blowers