Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V
Mfr # 7HL92
Zoro # G0932111
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Wheel Width (In.) 6 3/4 in
- Type Double Inlet Forward Curve
- Voltage 115/208-230
- Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HL92
- Zoro # G0932111
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 6 3/4 in |
Discharge Height | 6 5/16 in |
Discharge Width | 9 3/16 in |
Housing Width (In.) | 9 3/16 in |
Housing Height (In.) | 14 3/16 in |
Housing Depth (In.) | 12 1/2 in |
Wheel Diameter | 10 1/4 in |
Housing Height | 14 3/16 in |
Wheel Width | 6 3/4 in |
Housing Depth | 12 1/2 in |
Outlet Width | 9 3/16 in |
Housing Width | 9 3/16 in |
Outlet Height | 6 5/16 in |
Inlet Diameter | 7 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 1,300 cfm, Airflow @ 0.500 in SP 1,200 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-SUN Replacement Filter Kit, For 2YGA6 (1RK001)
- ALL-FILTERS 14 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14301.11 12PK)
- SOLER & PALAU Steel Backdraft Damper, 16" (CAR400)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161222F2GA)
- DAYTON Blower, 12-3/4In, BD, Less Mtr, Whl 9-1/16 W (5NRD2)
- DAYTON Blower, 24 1/2 In, 2 HP, 230/460 V, 3 Ph (7C901)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP41)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230V (7HN63)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN56)
- DAYTON Blower, Duct, 9 In (7C651)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- Dayton Belt Drive Blowers