Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V
Mfr # 7HL85
Zoro # G1420964
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 6 3/4 in
- Voltage 115/208-230
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HL85
- Zoro # G1420964
- UPC # 00190735347980
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 6 3/4 in |
Discharge Height | 6 5/16 in |
Discharge Width | 9 3/16 in |
Housing Depth (In.) | 14 15/16 in |
Housing Width (In.) | 9 3/16 in |
Housing Height (In.) | 16 15/16 in |
Wheel Diameter | 10 1/4 in |
Wheel Width | 6 3/4 in |
Inlet Diameter | 7 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 10 1/4 in Dia. x 6 3/4 in W |
Housing Depth | 14 15/16 in |
Housing Width | 9 3/16 in |
Outlet Height | 6 5/16 in |
Outlet Width | 9 3/16 in |
Outlet Size | 6 1/4 in x 9 1/8 in |
Housing Height | 16 15/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,920 cfm, Airflow @ 0.750 in SP 1,625 cfm, Airflow @ 1.000 in SP 1,330 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 9"x50ft. (2031-0900-2050)
- ATCO Insulated Flexible Duct, 10" Dia., 25Ft (17802510)
- DECOR GRATES Floor Register, 5.5 X 9.5, Bright Brass, Brass (SPH408)
- SEALED UNIT PARTS CO Supco Fan Cycling Pressure Switch - 210 PSI Open 275 PSI Closed (SFC210275)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J478)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG91)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG95)
- DAYTON Blower, 10 5/8 In (7HR29)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN19)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN17)
- Dayton Belt Drive Blowers