Shop All Belt Drive Blowers
Dayton
Blower, Steel, BALL, 21-7/8 in. H
Mfr # 48LU42
Zoro # G4151141
product price: $1,173.99
/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Wheel Width (In.) 5 1/4 in
- Type Less Drive Package
- CFM @ 0.250-In. SP 1300
- CFM @ 0.500-In. SP 1048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48LU42
- Zoro # G4151141
- UPC # 190735891254
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Wheel Width (In.) | 5 1/4 in |
Discharge Width (In.) | 8 in |
Depth (In.) | 17 3/16 in |
Shaft Dia. (In.) | 3/4 in |
Discharge Height (In.) | 11 3/4 in |
Width (In.) | 26 5/8 in |
Inlet Dia. (In.) | 10 in |
Height (In.) | 21 7/8 in |
Outlet Height | 11 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 21 7/8 in |
Outlet Width | 8 in |
Overall Depth | 17 1/8 in |
Outlet Size | 11 3/4 in x 8 in |
Wheel Width | 5 1/4 in |
Wheel Diameter | 10 1/2 in |
Inlet Diameter | 10 in |
Wheel Dimensions | 10 1/2 in Dia. x 5 1/4 in W |
Shaft Diameter | 3/4 in |
Overall Width | 26 5/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 1/2 in, Minimum Airflow 1,048 cfm, Maximum Airflow 2,305 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 3/4 in, Bearing Type Pillow Block Ball, Sound Level 55 dBA @ 5 ft, Wheel Material Steel, Housing Material Steel, Wheel Width 5 1/4 in, Number of Inlets 1, Inlet Diameter 10 in, Outlet Shape Rectangular
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HEPA Filter, For G2622767 (2HPB4)
- ANTHONY INTERNATIONAL Hold Open Arm (15-14707-0001)
- SUPCO Pocket Therm, 1" Dial, 0/+220F (ST02)
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. (15300)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115V (7J439)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN79)
- DAYTON Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w (5NRD4)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN48)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL83)
- DAYTON Blower, 18 1/8 In (7HR45)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN47)
- Dayton Belt Drive Blowers