Shop All Permanent Split Capacitor Blower Motors
Dayton
Blower Motor, PSC, 1/3 HP, 1075/3,277V, 48YZ
Mfr # 3M713
Zoro # G2788746
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.2 A
- Mounting Stud Pattern 3 5/8 in x 3 5/8 in
- Motor Shaft Design Double-Flat
- Application Blowers, Fans and Air Circulators
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M713
- Zoro # G2788746
- UPC # 190735292280
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/4 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 6 3/16 in |
Shaft Length | 6 in |
Overall Length | 12 3/16 in |
Shaft Dia. | 1/2 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 2.2 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Vitalife 400 Wire Rope Lubricant, 5 gal Pail, Liquid, Light Yellow (1038955)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0502BG1M90, Suction Strainer, 125 micron, Outside-In (MF0423508)
- TRI-FLOW Lubricant, Non-Aerosol, 18 Oz. (TF29200)
- DAYTON Motor, PSC, 1/2hp, 1075/3,208-230, Ring/Stud (7E652)
- DAYTON Motor, 1/3hp, D/D Blower (3LU77)
- DAYTON Motor, PSC, 1/4 HP, 860 RPM, 115V, 56Z, ODP (4YU20)
- DAYTON Motor, 1/4hp, D/D Blower (4M096)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- DAYTON Motor, PSC, 1/3 HP, 1650 RPM, 115V, 48Y, OAO (4HZ67)
- A.O. SMITH Century Pedestal Fan Motor, 1/4 HP, 1725 RPM, 115/230V, TEAO (9451A)
- Dayton Permanent Split Capacitor Blower Motors