Shop All Permanent Split Capacitor Blower Motors
Dayton
Blower Motor, 1/5 to 3/4 HP, 1075 rpm
Mfr # 5RHT8
Zoro # G0766385
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Air-Over
- Hz 60 Hz
- Application Blowers, Fans and Air Circulators
- Mounting Stud Pattern 3 5/8 in x 3 5/8 in
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RHT8
- Zoro # G0766385
- UPC # 190735350379
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 7/8 in |
Shaft Length | 5 in |
Body Dia. | 5 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Resilient Ring Dia. | 2 3/16 in |
Overall Length | 10 7/8 in |
Lead Length | 36 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 to 1/5 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 8.7-2.4 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit, Vacuum Pump (K478C-WW)
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- DAYTON Motor, 1hp, D/D Blower (3LU92)
- DAYTON Motor, 1/3hp, D/D Blower (3LU78)
- DAYTON Motor, 1/4hp, D/D Blower (3LU76)
- DAYTON Motor, 1/3hp, D/D Blower (3LU77)
- DAYTON Motor, 1/2hp, D/D Blower (3LU83)
- DAYTON Motor, PSC, 1/6hp, 1075/4,208-230, Ring/Stud (7E656)
- CENTURY Direct Drive Blower Motor, 1/3, 1/8HP (FD6002A)
- Dayton Direct Drive Blower Motors