Shop All Dust Collector Parts
Dayton
Blower Housing Cover
Mfr # HV2114600G
Zoro # G9645684
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3AA28B
- Overall Length 35 3/16 in
- Overall Width 18 1/2 in
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # HV2114600G
- Zoro # G9645684
- Country of Origin China
- Category Dust Collector Parts
Dimensions
Overall Length | 35 3/16 in |
Overall Width | 18 1/2 in |
Details
For Use With | 3AA28B |
Item | Blower Housing Cover |
Shop By | Closeouts |
Description
Blower Housing Cover, Product Type Blower Housing Cover, Compatible with Grainger Part Number 3AA28, Overall Dia. Not Applicable, Overall Length 35 3/16 in, Overall Depth Not Applicable, Overall Width 18 1/2 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA28, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- IRWIN BIT DRILL FORSTNR 1-5/8"" (1966935)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- IRWIN BIT DRILL 9/16""1/2SHANK (91136)
- DAYTON Dust Collector, 4.5 Amps AC, 26-1/2" H (400H53)
- DAYTON Dust Collector, 12.6 Amps AC, 33-1/2" H (400H55)
- DAYTON Bracket, Lh (23950.00)
- PEARL Dust Shroud 7 in. With Sliding Nose (VAC70EPS)
- BIG HORN 3 Inch Tee Fitting (11300)
- ECONOLINE Plastic Nut (411146)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494)
- Dayton Dust Collectors & Accessories