Shop All Belt Drive Blowers
Dayton
Blower, Duct, 9 In
Mfr # 7C651
Zoro # G1417823
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 in
- Wheel Width (In.) 4 1/2 in
- Type With Drive Package
- Voltage 115
- Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7C651
- Zoro # G1417823
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 4 1/2 in |
Discharge Width (In.) | 6 1/2 in |
Shaft Dia. (In.) | 5/8 in |
Discharge Height (In.) | 10 3/4 in |
Depth (In.) | 15 in |
Inlet Dia. (In.) | 9 in |
Width (In.) | 11 in |
Height (In.) | 17 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 9 in |
Outlet Width | 6 1/2 in |
Overall Height | 17 in |
Outlet Height | 10 3/4 in |
Shaft Diameter | 5/8 in |
Inlet Diameter | 9 in |
Housing Height | 17 in |
Housing Width | 8 3/4 in |
Outlet Size | 10 3/4 in x 6 1/2 in |
Wheel Width | 4 1/2 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Overall Width | 11 in |
Overall Depth | 15 in |
Housing Depth | 15 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.125 in SP 1,100 cfm, Airflow @ 0.250 in SP 1,000 cfm, Airflow @ 0.375 in SP 890 cfm, Airflow @ 0.500 in SP 800 cfm, Airflow @ 0.750 in SP 475 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier FILXXCAR0016, 2PK (16255.11H)
- SOLARONICS Tube Heater, Nat. Gas, 40 ft., 125,000 btuh (GQG-125-40BN)
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F (2NNR8)
- QMARK 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (ICG36041)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN32)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP38)
- DAYTON Blower, 25 In, Fwd Curve (7K429)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- Dayton Belt Drive Blowers