Shop All Blower and Fan Accessories
Dayton
Blower, Duct, 9 In
Mfr # 7C567
Zoro # G2973345
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 230/460
- Motor HP 1 hp
- Depth (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C567
- Zoro # G2973345
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 9 in |
Depth (In.) | 15 in |
Width (In.) | 16 in |
Height (In.) | 18 in |
Inlet Dia. (In.) | 9 in |
Outlet Width (In.) | 6 1/2 in |
Outlet Height (In.) | 10 3/4 in |
Wheel Width (In.) | 4 1/2 in |
Housing Height | 18 in |
Wheel Diameter | 9 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 15 in |
Outlet Width | 2 1/2 in |
Outlet Height | 10 3/4 in |
Housing Width | 12 1/8 in |
Inlet Diameter | 9 in |
Overall Height | 18 in |
Wheel Width | 4 1/2 in |
Overall Depth | 15 in |
Wheel Bore Diameter | 7/8 in |
Overall Width | 16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 1.500 in SP 1,390 cfm, Airflow @ 2.000 in SP 1,050 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter - 2000 (9612-22)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00522)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31138)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 6", PK2 (ALRD6-2PK)
- DAYTON Blower, 10-5/8 In, 208-230 V, 2020 CFM (7HL65)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL7)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP80)
- DAYTON Blower, 9-1/2 In, 115 V, 955 CFM @ 0.700-In (7HL62)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 9-1/2 (5NRC4)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8 (5NRC3)
- DELHI Collar Adaptor, 12 In (CA12-12)
- Dayton Blower and Fan Accessories