Shop All Belt Drive Blowers
Dayton
Blower, Duct, 18 1/8 In, Less Drive Pkg
Mfr # 5ZCP1
Zoro # G2285753
product price: $1,054.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,054.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 17 13/16 in
- Wheel Width (In.) 13 in
- Type Belt Drive, Single Inlet Forward Curve Less Drive Package
- Dimension M (In.) 11 13/16 in
- Dimension L (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZCP1
- Zoro # G2285753
- UPC # 190735356487
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 17 13/16 in |
Wheel Width (In.) | 13 in |
Dimension M (In.) | 11 13/16 in |
Dimension L (In.) | 30 in |
Housing Height (In.) | 29 1/16 in |
Dimension E (In.) | 18 3/4 in |
Dimension X (In.) | 9/16 in |
Dimension T (In.) | 1 1/16 in |
Shaft Dia. (In.) | 1 in |
Dimension D (In.) | 11/16 in |
Discharge Width (In.) | 16 3/4 in |
Inlet Dia. (In.) | 18 5/16 in |
Dimension H (In.) | 18 7/8 in |
Housing Width (In.) | 16 3/4 in |
Housing Length (In.) | 26 7/8 in |
Dimension A (In.) | 29 1/16 in |
Dimension J (In.) | 16 15/16 in |
Dimension F (In.) | 18 7/16 in |
Dimension K (In.) | 16 3/4 in |
Dimension Y (In.) | 13/16 in |
Dimension B (In.) | 26 7/8 in |
Dimension C (In.) | 12 3/8 in |
Dimension S (In.) | 3 1/2 in |
Dimension G (In.) | 19 1/8 in |
Dimension R (In.) | 1 in |
Discharge Height (In.) | 18 3/4 in |
Dimension Z (In.) | 1/2 in |
Overall Width | 22 5/8 in |
Overall Height | 30 in |
Housing Depth | 27.5 in |
Wheel Width | 13 in |
Wheel Diameter | 17 3/4 in |
Wheel Bore Diameter | 1 in |
Overall Depth | 27 1/2 in |
Outlet Width | 16 3/4 in |
Outlet Size | 18 3/4 in x 16 3/4 in |
Inlet Diameter | 18 1/4 in |
Outlet Height | 18 3/4 in |
Housing Width | 16.7 in |
Wheel Dimensions | 17 3/4 in Dia. x 13 in W |
Housing Height | 29 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 17 3/4 in, Minimum Airflow 1,360 cfm, Maximum Airflow 6,145 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 13 in, Number of Inlets 1, Inlet Diameter 18 1/4 in, Outlet Shape Rectangular, Outlet Height 18 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN Integrated Boiler Control Kit (382-200-448)
- DAYTON Shutter Mount Exhaust Fan, 24 in, 1 Speed, 4600 CFM, 115V (484X47)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- DAYTON Replacement Propeller (GGS_47326)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL98)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP38)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230V (7HN63)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7J511)
- DAYTON Blower, Duct, 9 In (2C887)
- Dayton Belt Drive Blowers