Shop All Belt Drive Blowers
Dayton
Blower, Duct, 15-1/16 In, Less Drive Pkg
Mfr # 5ZCP4
Zoro # G3130881
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 1/16 in
- Type Belt Drive, Single Inlet Forward Curve Less Drive Package
- Wheel Width (In.) 9 in
- Shaft Dia. (In.) 1 in
- Dimension K (In.) 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZCP4
- Zoro # G3130881
- UPC # 190735356517
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 1/16 in |
Wheel Width (In.) | 9 in |
Shaft Dia. (In.) | 1 in |
Dimension K (In.) | 12 1/2 in |
Dimension D (In.) | 11/16 in |
Dimension Y (In.) | 13/16 in |
Dimension E (In.) | 15 13/16 in |
Dimension S (In.) | 3 7/16 in |
Discharge Width (In.) | 12 1/2 in |
Dimension F (In.) | 14 3/4 in |
Dimension X (In.) | 1/2 in |
Dimension A (In.) | 24 3/16 in |
Inlet Dia. (In.) | 14 3/4 in |
Housing Length (In.) | 22 1/2 in |
Housing Width (In.) | 12 1/2 in |
Dimension B (In.) | 22 1/2 in |
Dimension H (In.) | 14 5/8 in |
Housing Height (In.) | 24 3/16 in |
Dimension T (In.) | 1 1/16 in |
Dimension J (In.) | 14 in |
Dimension R (In.) | 1 in |
Dimension M (In.) | 9 7/16 in |
Dimension L (In.) | 25 in |
Dimension G (In.) | 15 7/16 in |
Dimension C (In.) | 10 1/2 in |
Discharge Height (In.) | 15 13/16 in |
Dimension Z (In.) | 1/2 in |
Overall Height | 25 in |
Overall Width | 17 5/8 in |
Overall Depth | 23 1/8 in |
Wheel Width | 9 in |
Outlet Height | 15 3/4 in |
Housing Width | 12.5 in |
Outlet Size | 15 3/4 in x 12 1/2 in |
Wheel Dimensions | 15 in Dia. x 9 in W |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 15 in |
Housing Height | 24.1 in |
Housing Depth | 23.1 in |
Shaft Diameter | 1 in |
Inlet Diameter | 14 3/4 in |
Wheel Bore Diameter | 1 in |
Outlet Width | 12 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 in, Minimum Airflow 2,200 cfm, Maximum Airflow 4,210 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 9 in, Number of Inlets 1, Inlet Diameter 14 3/4 in, Outlet Shape Rectangular, Outlet Height 15 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 2", 6 Pack (FB12X24X2N_6)
- SOLER & PALAU Roof Cap, 10" (RC-10)
- DAYTON Magnetic Relay, 24V Coil, 30A (18F255)
- MCDONNELL & MILLER 750-T-120 Probe Type Lwco (750-T-120)
- DAYTON Blower, 15 In (2C798)
- DAYTON Blower, 25 In, Fwd Curve (7J531)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- DAYTON Blower, W/Drive Pkg, 115/230, TEFC, 1725, 56H (7HP51)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN52)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN49)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN56)
- Dayton Belt Drive Blowers