Shop All Belt Drive Blowers
Dayton
Blower, Duct, 12 5/8 In, Less Drive Pkg
Mfr # 5ZCN9
Zoro # G1680795
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 3/4 in
- Type Belt Drive, Single Inlet Forward Curve Less Drive Package
- Wheel Width (In.) 6 in
- Discharge Height (In.) 13 7/16 in
- Dimension Z (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZCN9
- Zoro # G1680795
- UPC # 190735356463
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 3/4 in |
Wheel Width (In.) | 6 in |
Discharge Height (In.) | 13 7/16 in |
Dimension Z (In.) | 1/2 in |
Dimension K (In.) | 8 1/4 in |
Dimension M (In.) | 8 1/4 in |
Dimension C (In.) | 9 1/16 in |
Dimension F (In.) | 12 1/16 in |
Dimension D (In.) | 11/16 in |
Dimension Y (In.) | 13/16 in |
Dimension B (In.) | 19 1/4 in |
Dimension A (In.) | 20 1/2 in |
Housing Height (In.) | 20 1/2 in |
Discharge Width (In.) | 8 1/4 in |
Housing Length (In.) | 19 1/4 in |
Dimension L (In.) | 21 1/8 in |
Housing Width (In.) | 8 1/4 in |
Dimension X (In.) | 3/16 in |
Shaft Dia. (In.) | 3/4 in |
Dimension G (In.) | 11 1/4 in |
Dimension E (In.) | 13 7/16 in |
Dimension S (In.) | 3 1/8 in |
Dimension H (In.) | 10 3/8 in |
Inlet Dia. (In.) | 12 1/16 in |
Dimension J (In.) | 11 3/4 in |
Dimension R (In.) | 3/4 in |
Dimension T (In.) | 1 1/16 in |
Overall Height | 21 1/8 in |
Overall Width | 13 1/4 in |
Housing Width | 8.2 in |
Wheel Bore Diameter | 3/4 in |
Housing Depth | 19.9 in |
Wheel Width | 6 in |
Shaft Diameter | 3/4 in |
Outlet Height | 13 3/8 in |
Wheel Diameter | 12 3/4 in |
Outlet Width | 8 1/4 in |
Inlet Diameter | 12 in |
Housing Height | 20.5 in |
Wheel Dimensions | 12 3/4 in Dia. x 6 in W |
Outlet Size | 13 3/8 in x 8 1/4 in |
Overall Depth | 19 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 3/4 in, Minimum Airflow 1,050 cfm, Maximum Airflow 2,750 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 6 in, Number of Inlets 1, Inlet Diameter 12 in, Outlet Shape Rectangular, Outlet Height 13 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FD12X20N_4)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00010)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ6)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J445)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J409)
- DAYTON Blower with Drive Package (43XG91)
- DAYTON Blower, Duct, 9 In (7C651)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN04)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DELHI Blower, Inline Duct (7H726)
- Dayton Belt Drive Blowers