Shop All Belt Drive Blowers
Dayton
Blower, Duct, 12-3/4 In, Less Drive Pkg
Mfr # 5ZCP3
Zoro # G2996971
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 3/4 in
- Type Belt Drive, Single Inlet Forward Curve Less Drive Package
- Wheel Width (In.) 6 in
- Housing Width (In.) 8 1/4 in
- Dimension C (In.) 9 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZCP3
- Zoro # G2996971
- UPC # 190735356500
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 3/4 in |
Wheel Width (In.) | 6 in |
Housing Width (In.) | 8 1/4 in |
Dimension C (In.) | 9 1/16 in |
Housing Length (In.) | 19 1/4 in |
Dimension A (In.) | 20 1/2 in |
Dimension K (In.) | 8 1/4 in |
Dimension Z (In.) | 1/2 in |
Dimension L (In.) | 21 1/8 in |
Dimension H (In.) | 10 3/8 in |
Dimension E (In.) | 13 7/16 in |
Dimension D (In.) | 11/16 in |
Dimension R (In.) | 3/4 in |
Dimension B (In.) | 19 1/4 in |
Housing Height (In.) | 20 1/2 in |
Dimension F (In.) | 12 1/16 in |
Dimension G (In.) | 11 1/4 in |
Dimension T (In.) | 1 1/16 in |
Discharge Width (In.) | 8 1/4 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Dia. (In.) | 12 1/16 in |
Dimension S (In.) | 3 1/8 in |
Dimension Y (In.) | 13/16 in |
Discharge Height (In.) | 13 7/16 in |
Dimension M (In.) | 8 1/4 in |
Dimension X (In.) | 3/16 in |
Dimension J (In.) | 11 3/4 in |
Overall Width | 13 1/4 in |
Overall Height | 21 1/8 in |
Wheel Width | 6 in |
Overall Depth | 19 7/8 in |
Housing Depth | 19.9 in |
Housing Width | 8.2 in |
Outlet Width | 8 1/4 in |
Housing Height | 20.5 in |
Outlet Size | 13 3/8 in x 8 1/4 in |
Wheel Dimensions | 12 3/4 in Dia. x 6 in W |
Wheel Diameter | 12 3/4 in |
Shaft Diameter | 3/4 in |
Inlet Diameter | 12 in |
Wheel Bore Diameter | 3/4 in |
Outlet Height | 13 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 3/4 in, Minimum Airflow 1,050 cfm, Maximum Airflow 2,750 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 6 in, Number of Inlets 1, Inlet Diameter 12 in, Outlet Shape Rectangular, Outlet Height 13 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-342-THSS)
- BERKO MARLEY ENGINEERING PRODUCTS Contactor 24V 3 Pole Contactor 40 Amp (5018-0005-004)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- DAYTON Electric Utility Heater, 12 1/2 in H, 14 in W, 11 1/4 in D, 5/4.1kW, 240/208V, 1 Phase (3UG73)
- DAYTON Blower, 25 In, Fwd Curve (7J537)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J494)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J476)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP21)
- DAYTON Blower, 12 1/4 In (2C797)
- Dayton Belt Drive Blowers