Shop All High Pressure Radial Blade Blowers
Dayton
Blower, Duct, 12 1/4 In
Mfr # 3C539
Zoro # G0518472
product price: $1,601.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,601.99
Free 30-Day Returns
Key Features
- Type Less Drive Package
- Wheel Dia. (In.) 12 1/4 in
- Inlet Dia. (In.) 7 1/4 in
- Dimension X (In.) 16 in
- Discharge Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C539
- Zoro # G0518472
- UPC # 190735281109
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Inlet Dia. (In.) | 7 1/4 in |
Dimension X (In.) | 16 in |
Discharge Width (In.) | 6 in |
Dimension V (In.) | 9/16 in |
Dimension G (In.) | 7 5/8 in |
Dimension F (In.) | 16 1/4 in |
Dimension Q (In.) | 8 3/8 in |
Dimension N (In.) | 6 1/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Housing Length (In.) | 19 1/4 in |
Dimension P (In.) | 7 1/4 in |
Dimension B (In.) | 1 in |
Housing Height (In.) | 19 3/16 in |
Wheel Width (In.) | 4 1/2 in |
Dimension H (In.) | 8 9/16 in |
Dimension C (In.) | 7 in |
Dimension J (In.) | 4 3/16 in |
Dimension S (In.) | 23 1/2 in |
Dimension E (In.) | 13 in |
Dimension D (In.) | 6 in |
Dimension L (In.) | 9 5/8 in |
Dimension K (In.) | 9 5/8 in |
Discharge Height (In.) | 7 in |
Dimension M (In.) | 21 3/4 in |
Housing Width (In.) | 6 in |
Dimension A (In.) | 18 in |
Dimension R (In.) | 10 5/8 in |
Dimension T (In.) | 20 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 1/8 in |
Housing Height | 19.1 in |
Inlet Diameter | 7 1/4 in |
Outlet Size (H x W) | 7 in x 6 in |
Outlet Height | 7 in |
Wheel Width | 4 1/2 in |
Housing Width | 6 in |
Outlet Width | 6 in |
Housing Depth | 19.2 in |
Wheel Diameter | 12 1/4 in |
Description
Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 1/4 in, Minimum Airflow 515 cfm, Maximum Airflow 1,795 cfm, Maximum Static Pressure 12 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 4 1/2 in, Number of Inlets 1, Inlet Diameter 7 1/4 in, Outlet Shape Rectangular, Outlet Height 7 in, Outlet Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ FLO AAF Flanders EZ Flow II 10 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011020)
- TOUGH GUY Refrigeration Brush, Dia 3/4, Length 6 1/2 (3DYR1)
- YORK 12 in. x 600 in. White Vinyl Roll Flashing (YO6448)
- BROWNING A46 Browning Super Grip Belt (A46)
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V (7AV09)
- DAYTON Blower, 15 5/8 In (7C249)
- DAYTON Blower, 15 5/8 In (7C252)
- DAYTON Blower, 22 5/8 In (7C342)
- DAYTON Blower, 19 1/8 In (7C333)
- DAYTON Blower, 22 5/8 In (7C265)
- EXTRACT-ALL Exhaust Blower, Universal Mount (B-982-1A)
- Dayton High Pressure Radial Blade Blowers