Shop All Belt Drive Blowers
Dayton
Blower, Duct, 12 1/2 In
Mfr # 2C800
Zoro # G3034771
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/2 in
- Wheel Width (In.) 6 1/2 in
- Type Less Drive Package
- Motor Enclosure Open Dripproof
- Discharge Height (In.) 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C800
- Zoro # G3034771
- UPC # 190735217061
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Wheel Width (In.) | 6 1/2 in |
Discharge Height (In.) | 13 1/4 in |
Discharge Width (In.) | 9 5/8 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Dia. (In.) | 13 1/4 in |
Width (In.) | 15 in |
Height (In.) | 27 in |
Depth (In.) | 22 in |
Overall Height | 27 in |
Overall Width | 15 in |
Shaft Diameter | 3/4 in |
Outlet Width | 9 5/8 in |
Wheel Dimensions | 12 1/2 in Dia. x 6 1/2 in W |
Inlet Diameter | 13 1/4 in |
Wheel Diameter | 12 1/2 in |
Outlet Size | 13 1/4 in x 9 5/8 in |
Wheel Width | 6 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 22 in |
Outlet Height | 13 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 1/2 in, Minimum Airflow 1,460 cfm, Maximum Airflow 2,100 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 180 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 6 1/2 in, Number of Inlets 1, Inlet Diameter 13 1/4 in, Outlet Shape Rectangular, Outlet Height 13 1/4 in, Outlet Width 9 5/8 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO AIR Vornado® Glide Heat Whole Room Space Heater W/ Adjustable Thermostat, 120V, Black, 1500 Watt (EH1-0135-06)
- DELAVAN Nozzle Oil Brnr 1.00Gph-80 Deg (1.00GPH-80)
- QMARK Electric Unit Heater, 480, 3 Phase, 50.0 kW, 170.5 BtuH (MUH504)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi (M2-870)
- DAYTON Blower, 24 1/2 In, Less Motor and Drives (3C010)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- DAYTON Blower, 11-1/8In, BD, Less Mtr, Whl w/10-1/8 (5NRD1)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP59)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J396)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN30)
- Dayton Belt Drive Blowers