Shop All Belt Drive Blowers
Dayton
Blower, Duct, 11-1/8 In, Less Drive Pkg
Mfr # 5ZCP8
Zoro # G0950327
original price:
$412.99
9% off
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/8 in
- Type Belt Drive, Single Inlet Forward Curve Less Drive Package
- Wheel Width (In.) 6 7/16 in
- Inlet Dia. (In.) 10 7/8 in
- Dimension T (In.) 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5ZCP8
- Zoro # G0950327
- UPC # 190735356555
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Wheel Width (In.) | 6 7/16 in |
Inlet Dia. (In.) | 10 7/8 in |
Dimension T (In.) | 1 1/16 in |
Dimension K (In.) | 8 1/4 in |
Discharge Height (In.) | 11 3/8 in |
Dimension H (In.) | 10 3/8 in |
Discharge Width (In.) | 8 1/4 in |
Housing Width (In.) | 8 1/4 in |
Dimension B (In.) | 16 5/16 in |
Dimension Y (In.) | 13/16 in |
Dimension J (In.) | 10 1/8 in |
Dimension Z (In.) | 1/2 in |
Dimension F (In.) | 10 7/8 in |
Dimension E (In.) | 11 3/8 in |
Dimension D (In.) | 11/16 in |
Dimension S (In.) | 3 1/8 in |
Housing Height (In.) | 17 1/2 in |
Dimension X (In.) | 5/16 in |
Dimension M (In.) | 8 in |
Dimension G (In.) | 11 1/4 in |
Shaft Dia. (In.) | 3/4 in |
Dimension L (In.) | 18 in |
Dimension C (In.) | 8 in |
Dimension R (In.) | 3/4 in |
Housing Length (In.) | 16 5/16 in |
Dimension A (In.) | 17 1/2 in |
Overall Width | 13 1/4 in |
Overall Height | 18 in |
Overall Depth | 17 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 11 1/8 in Dia. x 6 3/8 in W |
Housing Depth | 17 in |
Outlet Size | 11 3/8 in x 8 1/4 in |
Shaft Diameter | 3/4 in |
Inlet Diameter | 10 7/8 in |
Housing Width | 8.2 in |
Wheel Width | 6 3/8 in |
Housing Height | 17.5 in |
Outlet Width | 8 1/4 in |
Wheel Bore Diameter | 3/4 in |
Outlet Height | 11 3/8 in |
Wheel Diameter | 11 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 11 1/8 in, Minimum Airflow 850 cfm, Maximum Airflow 2,910 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 6 3/8 in, Number of Inlets 1, Inlet Diameter 10 7/8 in, Outlet Shape Rectangular, Outlet Height 11 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKG2)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x24"x1" (284-120-240)
- TRIPP LITE Portable Air Conditioner, 32 5/8 in H x 12 5/8 in W x 19 3/4 in D, 12,000 BtuH Cooling, 120V AC (SRCOOL12K)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- DAYTON Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W (5NRD6)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K307)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J433)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J418)
- DAYTON Blower, 22 In, Fwd Curve (7K427)
- DAYTON Blower with Drive Package (43XH18)
- DAYTON Blower, 10 5/8 In (7HR88)
- Dayton Belt Drive Blowers